SKU:
PFT9615250P
MPN:
2400250-10
£5.19
Ex VAT
£6.23
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These polyamide safety gloves are coated in polyurethane on the palm and fingertips to resist abrasion and protect the hands against oil and chemical splash. Lightweight and flexible, these gloves deliver a high standard of user comfort, allowing for full hand flexibility and dexterity.
Features and Benefits
• Excellent dexterity for user convenience
• Strong abrasion resistance, ideal for automotive and fine component assembly
• Added coating provides extra grip during application
• Ventilated back to keep the hands cool and comfortable
Typical Applications
• Automotive
• Picking and packing
• Assembly
• Goods in
• General product handling
Standards
• CE category II
• EN388:2003 4.1.2.1.
Notes
• Length: 25cm
• Cuff type: Knit wrist
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Colour | Grey |
EAN | 3603835500676 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 2400250-10 |
Series | 2400250 Perfect Poly® |
Size | 10 |
UNSPSC Code | 53102504 |