SKU:
PFT9615340N
MPN:
2400251-09
£3.79
Ex VAT
£4.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These lightweight gloves are ideal for precision handling The polyurethane coating on the palms and fingers allow for excellent grip in greasy and oily environments, while the hand protection features allow for medium hazard environments.
Features and Benefits
• Tight knit offers hand support and good dexterity
• Ventilated back for user comfort
• Limited dirt penetration and improved tactility
• Coating provides excellent abrasion and tear-resistance
• Silicone-free and suitable for use in painting and finishing industries
Typical Applications
• Industry
• Aviation
• Transport
• Logistics
• Automotive
• Maintenance and repair
Standards
• EN388:2003 4.1.2.1.X.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Colour | Black Grey |
EAN | 3603835500713 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 2400251-9 |
Series | 2400251 Perfect Poly® |
Size | 9 |
UNSPSC Code | 53102504 |