SKU:
PFT9615450P
MPN:
2400260-10
£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Lightweight polyamide knitted glove. Polyurethane coating at palm and fingertips. Excellent dexterity, strong abrasion resistance ideal for automotive assembly and fine component handling. Added surface to provide extra grip during application.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Colour | Blue Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 2400260-10 |
Series | 2400260 Perfect Poly® Skin |
Size | 10 |
UNSPSC Code | 53102504 |