SKU:
GLB9612652C
MPN:
SHO2652
£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Protect hands against industrial soiling and abrasion with these lightweight nitrile-coated gloves from Showa®. Featuring an extended cuff, these flexible gloves offer Category II protection during messy industrial tasks.
Features and Benefits
• Nitrile palm coating protects against oils, hydrocarbons, grease, and abrasion
• Offers high levels of grip and excellent touch sensitivity
• Breathable and flexible design prevents hand fatigue
Typical Applications
• Aerospace
• Agriculture
• Automotive
• Construction
• Packaging
• Manufacturing
• Assembly
• Maintenance
• Machining
• Handling oily components
• Delicate operations
Standards
• EN388:2003 4.1.4.1.
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Colour | Blue |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SHO265 |
Series | 265 |
Size | 7 |
UNSPSC Code | 53102504 |