SKU:
EJE9612806F
MPN:
2805-10
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Synthetic blue fully nitrile dipped gloves with a smooth finish and cotton liner. Oil and grease resistant, for all round work/general handling. Prevents risk of scratches, lacerations, grazes, contact with moisture, contact with damp, contact with oil and fat, contact with dirt and abrasion injuries.
Cat. II.
EN Compliance: EN 388:2016, 4121X.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile |
Colour | Blue White |
EAN | 7392626280595 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | 2805-10 |
Series | 2805 Tegera® |
Size | 10 |
UNSPSC Code | 53102504 |