SKU:
GLB9612812C
MPN:
SHO2811
£13.99
Ex VAT
£16.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Blue polyurethane coated gloves that are fully breathable and waterproof.
Features and Benefits:
•Contains a unique micro-ventilated waterproof polyurethane coating which protects the hand against water and liquids whilst keeping it dry, even when worn for long periods of time
•The abrasion resistant liner, breathable technology and seamless liner all combine to give the user enhanced comfort and protection
Typical Applications:
•Agriculture
•Automotive
•Construction
•Forestry & fishing
•Horticulture
•Maritime
•Janitorial
•Assembly
•Maintenance
Attribute | Value |
---|---|
Brand | Showa |
Coating | Polyurethane |
Colour | Blue |
EAN | 4901792021883 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SHO281 |
Series | 281 |
Size | 7 |
UNSPSC Code | 53102504 |