SKU:
GLB9613056G
MPN:
SHO3053
£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
3/4 latex coated, flexible, soft gloves that absorbs perspiration, for ultra-comfortable extended wear and good mechanical resistance.
Features and Benefits:
•Designed for easy movement and continuous wear
•Protects the hand in damp environments or against aggressive detergents or alcohols
Typical Applications:
•Construction
•Forestry and fishing
•Municipal services
•Rail work
•Utilities
•Cement work
•Masonry
•Plastering
•Roofing
•Stonework
•Waste management
Notes:
•May cause latex allergies
•Do not use in cases of chemical, electrical or thermal risk
•Highly traction resistant gloves, do not use if there is a risk of being caught up in moving machines
Attribute | Value |
---|---|
Brand | Showa |
Coating | Latex |
Colour | Blue Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyester |
MFR Part No. | SHO305 |
Series | 305 |
Size | 9 |
UNSPSC Code | 53102504 |