SKU:
GLB9613060E
MPN:
SHO3063
£9.19
Ex VAT
£11.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
For excellent grip in wet or rainy work environments, the 306 multi-purpose glove from Showa® repels water while the aerated latex coating allows heat and perspiration to escape to keep hands comfortable and dry.
Features and Benefits
• Full latex coating delivers excellent grip in wet conditions
• Aerated foam construction cushions the hands against light impact
• Anatomically shaped for a comfortable fit
• Flexible material allows for full movement and reduces hand fatigue
• Vending machine compatible for quick PPE access
Typical Applications
• Agriculture
• Construction sites
• Landscaping
• Logistics
• Rail
• Renewables
• Utilities
Standards
• CE Category II
• EN388:2016 2.1.2.1.X.
Warnings
• Does not protect against thermal, electrical, or chemical hazards
• Risk of entanglement when operating machinery
• Latex may cause allergies
Notes
• Clean with a damp cloth
Attribute | Value |
---|---|
Brand | Showa |
Coating | Latex |
Colour | Black Blue |
EAN | 4901792023177 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon Polyester |
MFR Part No. | SHO306 |
Series | 306 |
Size | 8 |
UNSPSC Code | 53102504 |