Showa

310 Mechanical Hazard Gloves, Green/Natural, Cotton Liner, Latex Coating, EN388: 2016, 2, 1, 4, 2, X, Size 8

SKU:

GLB9613214E

MPN:

SHO3102

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (50+)

    Product Details

    These latex palm-coated gloves from Showa® feature a rough finish coating to ensure an excellent grip in both wet and dry conditions. Ideal for heavy-duty lifting and handling, these flexible gloves resist tearing and offer a long product life.


    Features and Benefits
    • The glove's anatomical shape facilitates movement
    • The seamless cotton/polyester 10 gauge liner prevents irritation
    • The natural rubber protects the hand from abrasive cuts and puncturing and extends the life of the glove
    • The knuckles remain free ensuring good dexterity
    • The back of the hand is ventilated to reduce perspiration
    • Vending machine compatible to allow easy access for staff


    Typical Applications
    • Building sites
    • Carpentry
    • Floor tiling
    • Framework
    • Highway maintenance
    • Masonry
    • Quarry work
    • Roofing


    Standards
    • CE Category II
    • EN 388:2016 2.1.4.2.X.


    Notes
    • Can be washed at 40°C


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Showa

    Coating

    Latex

    Colour

    Green Natural

    EN388

    EN388: 2016

    EN388 Abrasion

    2

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    2

    EN388 Tear

    4

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Cotton

    MFR Part No.

    SHO310

    Series

    310

    Size

    8

    UNSPSC Code

    53102504