SKU:
GLB9613216G
MPN:
SHO3103
£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These latex palm-coated gloves from Showa® feature a rough finish coating to ensure an excellent grip in both wet and dry conditions. Ideal for heavy-duty lifting and handling, these flexible gloves resist tearing and offer a long product life.
Features and Benefits
• The glove's anatomical shape facilitates movement
• The seamless cotton/polyester 10 gauge liner prevents irritation
• The natural rubber protects the hand from abrasive cuts and puncturing and extends the life of the glove
• The knuckles remain free ensuring good dexterity
• The back of the hand is ventilated to reduce perspiration
• Vending machine compatible to allow easy access for staff
Typical Applications
• Building sites
• Carpentry
• Floor tiling
• Framework
• Highway maintenance
• Masonry
• Quarry work
• Roofing
Standards
• CE Category II
• EN 388:2016 2.1.4.2.X.
Notes
• Can be washed at 40°C
Attribute | Value |
---|---|
Brand | Showa |
Coating | Latex |
Colour | Green Natural |
EAN | 4901792012430 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | SHO310 |
Series | 310 |
Size | 9 |
UNSPSC Code | 53102504 |