Showa

310 Orange Multi-Purpose Latex Grip Gloves

3 Variations

These multi-purpose gloves are designed specifically with user comfort in mind. Flexible and strong, they deliver excellent grip in a range of working environments and are ideal for heavy lifting tasks.

Features and Benefits
• Latex-coated palm gives exceptional grip, dexterity and durability
• Seamless knitted design avoids seam on skin discomfort
• Rough latex surface provides extra grip during applications
• Open back for ventilation to keep the user comfortable during prolonged periods of wear

Typical Applications
• Construction sites
• Highway maintenance
• Logistics
• Heavy engineering

Standards
• CE Category II
• EN388:2016 2.1.4.2.X.

Warnings
• Does not protect against electrical, thermal, or chemical hazards
• Risk of entanglement during machine operating tasks
• Latex may cause skin reactions

Notes
• Clean with a damp cloth
• 10 gauge cotton liner