SKU:
ANS9611737G
MPN:
32125090
£3.19
Ex VAT
£3.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility. Liquid-repellent impregnation repels oil, grease and dirt. Wide selection of styles, lengths and sizes. Allows you to chose the optimum combination of features for your particular application. Compliant with FDA food handling requirements.
32-105 - fully coated, slip-on
32-125 - fully coated, perforated, slip-on
32-800 - fully coated, safety cuff
32-815 - palm-side coated, perforated, safety cuff
Applications:
-Assembly & inspection of components
-Delivery of parts to production line
-Handling application & cleaning tools
-Loading and unloading
-Seizing structural parts
Industries:
-Automotive
-Machinery and equipment
-Metal fabrication
-Mining
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Blue |
EAN | 0076490498405 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyester |
MFR Part No. | 32125090 |
Series | 32-105 Hynit |
Size | 9 |
UNSPSC Code | 53102504 |