Ejendals

320 Tegera, General Handling Gloves, Black/Blue, Polyurethane Coating, Unlined, Size 10

SKU:

EJE9613208P

MPN:

320-10

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (39)

    Product Details

    Designed for lightweight assembly and handling, the Tegera® 320 Gloves are constructed from synthetic leather and nylon. The close fit style allows for good hand flexibility and fingertip sensitivity for extra precision work in dry and dirty environments.


    Features and Benefits
    • Reinforced fingertips and knuckles to protect against abrasion
    • Chrome-free construction to prevent the risks of chrome allergies
    • Hook and loop closure for a secure fit preventing dirt and debris into the glove


    Typical Applications
    • Transport
    • Warehousing and logistics
    • Automotive
    • Facilities
    • Retail


    Standards
    • CE certified Category II PPE
    • EN420:2003 + A1:2009
    • EN388:2016 3.0.2.1.X.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ejendals

    Coating

    Polyurethane

    Colour

    Black Blue

    EAN

    7392626022065

    EN388 Abrasion

    2

    EN388 Puncture

    1

    EN388 Tear

    2

    Liner Material

    Unlined

    MFR Part No.

    320-10

    Series

    320 Tegera®

    Size

    10

    UNSPSC Code

    53102504