SKU:
EJE9613202H
MPN:
320-7
£7.49
Ex VAT
£8.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed for lightweight assembly and handling, the Tegera® 320 Gloves are constructed from synthetic leather and nylon. The close fit style allows for good hand flexibility and fingertip sensitivity for extra precision work in dry and dirty environments.
Features and Benefits
• Reinforced fingertips and knuckles to protect against abrasion
• Chrome-free construction to prevent the risks of chrome allergies
• Hook and loop closure for a secure fit preventing dirt and debris into the glove
Typical Applications
• Transport
• Warehousing and logistics
• Automotive
• Facilities
• Retail
Standards
• CE certified Category II PPE
• EN420:2003 + A1:2009
• EN388:2016 3.0.2.1.X.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Colour | Black Blue |
EAN | 7392626022034 |
EN388 Abrasion | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Unlined |
MFR Part No. | 320-7 |
Series | 320 Tegera® |
Size | 7 |
UNSPSC Code | 53102504 |