SKU:
GLB9613402C
MPN:
SHO3301
£5.19
Ex VAT
£6.23
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Latex palm coated grip gloves that are extremely durable and comfortable.
Features and Benefits
• Seamless 10 gauge liner, with reinforced thumb crotch to enhance wearer comfort and improve product longevity
• Surface provides tactile feel and better grip
• These flexible and soft gloves absorb perspiration, for ultra comfortable extended wear and good mechanical resistance
Typical Applications
• Construction
• Manufacturing
• Municipal services
• Bricklaying
• Railway
• Tiling
• Manual handling
• Scaffolding
Standards
• EN388:2003 2.1.4.2
Attribute | Value |
---|---|
Brand | Showa |
Coating | Latex |
Colour | Black Grey |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | SHO3301 |
Series | 330 |
Size | 7 |
UNSPSC Code | 53102504 |