SKU:
ATG9613442L
MPN:
34274-10B
£5.79
Ex VAT
£6.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These MaxiFlex® Elite handing gloves have a coated palm and knit wrist, offering wearers enhanced comfort and increased breathability. Available in a range of sizes, the gloves nitrile coating offers protection against abrasions and cutting, whilst the breathability makes the gloves both comfortable and dexterous.
Features and Benefits
• AIRtech® technology provides 360° breathability due the material that is 35% thinner than any other traditional foam gloves
• Ultra lightweight penetration-free liner utilized to produce smooth and rounded fingertips, maximizing fingertip sensitivity
• Form, fit and feel of the glove mimics the 'hand at rest', reducing hand fatigue and increasing comfort
• GRIPtech® technology platform for optimised grip delivered through micro-cup finish
Typical Applications
• Agricultural chemicals
• Automotive assembly and aftermarket
• Oil and gas
Standards Met
• EN 388:2003 - 4121
• EN 388:2016 + A1:2018 - 4121A
Attribute | Value |
---|---|
Brand | Atg |
Coating | Nitrile |
Colour | Blue |
EAN | 4792249054642 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 34274-10B |
Series | 34-274-B Maxiflex Elite |
Size | 10 |
UNSPSC Code | 53102504 |