SKU:
ATG9613524N
MPN:
34800-11B
£3.19
Ex VAT
£3.83
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These general-purpose gloves are ideal for a wide range of industrial tasks. The stretch liner allows for excellent freedom of movement to avoid hand fatigue, while the MaxiFoam® Lite™ coating delivers a good grip in both wet and dry settings.
Features and Benefits
• Coated palm and fingertips for excellent protection on these sensitive areas
• Knitwrist cuff allows for high levels of user comfort
• The rough coating finish channels oil away from the surface of the gloves
• Super light nitrile foam enhances user dexterity and tactility
• Designed to produce minimal lint and dust to avoid product contamination
• Seamless construction avoids seam on skin irritation for user comfort
• Silicone-free and suitable for painting and finishing applications
• Sanitized® to inhibit the growth of odour causing bacteria and germs
Standards
• CE Category II
• EN 388:2003 4.1.3.1.
• EN 388:2016 + A1:2018 4.1.2.1.A.
Approvals
• Skin Health Alliance Dermatologically Accredited
• REACH Compliant
• Oeko-Tex® 100 certified
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Grey White |
EAN | 4792249800119 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 34800-11B |
Series | 34-800 MaxiFoam® |
Size | 11 |
UNSPSC Code | 53102504 |