Atg

34-800 MaxiFoam®, Mechanical Hazard Gloves, Grey/White, Nylon Liner, NBR Coating, EN388: 2016, 4, 1, 2, 1, A, Size 6

SKU:

ATG9613524C

MPN:

34800-06B

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (50+)

    Product Details

    These general-purpose gloves are ideal for a wide range of industrial tasks. The stretch liner allows for excellent freedom of movement to avoid hand fatigue, while the MaxiFoam® Lite™ coating delivers a good grip in both wet and dry settings.


    Features and Benefits
    • Coated palm and fingertips for excellent protection on these sensitive areas
    • Knitwrist cuff allows for high levels of user comfort
    • The rough coating finish channels oil away from the surface of the gloves
    • Super light nitrile foam enhances user dexterity and tactility
    • Designed to produce minimal lint and dust to avoid product contamination
    • Seamless construction avoids seam on skin irritation for user comfort
    • Silicone-free and suitable for painting and finishing applications
    • Sanitized® to inhibit the growth of odour causing bacteria and germs


    Standards
    • CE Category II
    • EN 388:2003 4.1.3.1.
    • EN 388:2016 + A1:2018 4.1.2.1.A.


    Approvals
    • Skin Health Alliance Dermatologically Accredited
    • REACH Compliant
    • Oeko-Tex® 100 certified


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Atg

    Coating

    NBR (Nitrile Butadiene Rubber)

    Colour

    Grey White

    EAN

    4792249800065

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    A

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    MFR Part No.

    34800-06B

    Series

    34-800 MaxiFoam®

    Size

    6

    UNSPSC Code

    53102504