£3.79
Ex VAT
£4.55
Inc VAT
7 Variations Available
Product Details
Product Specification
The 34-824 MaxiFlex Active gloves are designed to nourish and protect hands, perfect for users with dry or cracked skin. Infused with aloe vera and vitamin E, they provide continuous moisturization during tasks. They offer robust abrasion, cut, tear, and puncture resistance whilst presenting an ultra-thin design. They offer exceptional levels of dexterity and touch sensitivity yet have double the mechanical resistance of most standard nitrile foam gloves.
Features and Benefits
• Flexible, resilient work gloves for light handling applications
• Delivers a 'well-being effect'
• Features aloe vera and vitamin E to ease skin irritability
• Provides reduced hand fatigue and excellent dexterity for precise tasks in dry environments
Typical Applications
• Manufacturing
• Engineering
• Construction
Standards Met:
• EN 420: 2003 + A1: 2009
• EN 388: 2016
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Turquoise |
EAN | 4792249824085 |
EN388 | EN388: 2016 |
MFR Part No. | 34-824 |
Series | 34-824 Maxiflex Active |
Size | 8 |
UNSPSC Code | 53102504 |