SKU:
EJE9613634E
MPN:
363-10
£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Unlined full grain cowhide leather glove with a palmside thickness of 1.2-1.4mm. Reinforced fingers and thumb, chrome free. Elasticated 180°, for all-round work. To EN 388, 3121 Cat II.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Black Yellow |
EAN | 7392626036390 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | 363-10 |
Series | 363 Tegera® |
Size | 10 |
UNSPSC Code | 53102504 |