noscript370 Multi-Purpose Palm-Coated Nitrile Gloves, White | Cromwell Tools

Showa

370 Multi-Purpose Palm-Coated Nitrile Gloves, White

4 Variations

Robust and hardwearing, the 370 assembly grip glove from Showa® is lightweight and comfortable. The nitrile palm coating protects the hands against a range of fluids, including oil, making them the ideal choice for assembly work.

Features and Benefits
• Back of the glove is breathable to prevent heat build-up and wearer discomfort
• Elasticated cuff for a secure fit, preventing access to dirt and debris
• Resists deformation for prolonged glove life
• Offers high levels of dexterity, tactility, and excellent dry grip
• Lint-free to prevent product contamination
• Vending machine compatible for quick PPE access

Typical Applications
• Aerospace
• Agriculture
• Automotive
• Construction
• Logistics
• Mechanical
• Manufacturing
• Assembly
• Maintenance

Standards
• CE Category II
• EN388:2016 4.1.2.1.X.

Warnings
• Does not protect against thermal, electrical, or chemical risks
• Risk of entanglement: Do not wear if operating machinery

Notes
• 13 gauge liner
• Wipe clean with a damp cloth