Showa

376R Multi-Purpose Nitrile Grip Glove, Blue & Grey

4 Variations

This flexible, 3/4 coated glove delivers excellent dexterity and grip when working in wet and oily environments. The double-dipped nitrile coating repels liquids and resists tearing and abrasion injuries for protection you can rely on.

Features and Benefits
• Protects hands from oils, hydrocarbons, grease, and abrasion
• Seamless liner prevents irritation during prolonged wear
• Anatomical design allows for flexibility to prevent hand fatigue
• Elasticated wrists for a secure fit and improved arterial protection
• Vending machine compatible to grant staff quick access to PPE

Typical Applications
• Aerospace
• Automotive
• Construction
• Metal fabrication
• Utilities
• Waste Management
• Oil and gas

Standards
• CE Category II
• EN388:2016 4.1.2.1.X.

Warnings
• Does not protect against thermal, electrical, chemical hazards
• Risk of entanglement: Do not wear while operating machinery

Notes
• Wipe clean with a damp cloth