SKU:
GLB9614012C
MPN:
SHO3852
£4.79
Ex VAT
£5.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These microporous nitrile foam-coated gloves offer an excellent grip in wet, dry, and oily conditions. Ideal for precision tasks, the gloves protect the hands from fluids and abrasion, with the embossed palm dispersing oils and grease to maintain the gloves' proficiency during prolonged use.
Features and Benefits
• Seamless liner prevents skin irritation
• Breathable design for reduced heat and perspiration
• Allows for full hand flexibility and easy movement during continuous wear
Typical Applications
• Aerospace
• Automotive
• Construction
• Manufacturing
• Oil and gas
Standards
• CE
• EN388:2003
Warnings
• Do not use in cases of chemical, electrical, or thermal risk
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile Foam |
Colour | Black Blue |
EAN | 4901792006620 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SHO3852 |
Series | 380 |
Size | 7 |
UNSPSC Code | 53102504 |