Showa

381 Mechanical Hazard Gloves, Black/Grey, Polyester/Spandex Liner, Nitrile Foam Coating, EN388: 2016, 4, 1, 2, 1, X, Size L

SKU:

GLB9614017C

MPN:

SHO3813

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (50+)

    Product Details

    A durable, lightweight embossed microporous nitrile coating delivers excellent levels of grip in dry/light oily conditions.


    Features and Benefits
    • Microfibre yarn liner quickly absorbs perspiration and moisture resulting in drier and cooler hands
    • 0.84mm finger thickness provides an excellent level of tactility and sensitivity
    • Nitrile coating protects from oils, grease and abrasion (8000 cycles)
    • 15 gauge liner


    Typical Applications
    • Aerospace
    • Automotive
    • Construction
    • Engineering
    • Logistics
    • Maintenance
    • Manufacturing
    • Assembly
    • General handling
    • Light fabrication
    • Tool setting


    Notes
    • The performance levels apply to the coated surface only
    • Performance level as per EN388 not guaranteed after washing
    • Do not use in case of chemical, electrical, thermal or entanglement risks


    Standards
    • EN388:2003 4.1.2.1


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Showa

    Coating

    Nitrile Foam

    Colour

    Black Grey

    EAN

    4901792028462

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Polyester Spandex

    MFR Part No.

    SHO381

    Series

    381

    Size

    L

    UNSPSC Code

    53102504