SKU:
GLB9614017D
MPN:
SHO3814
£6.49
Ex VAT
£7.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A durable, lightweight embossed microporous nitrile coating delivers excellent levels of grip in dry/light oily conditions.
Features and Benefits
• Microfibre yarn liner quickly absorbs perspiration and moisture resulting in drier and cooler hands
• 0.84mm finger thickness provides an excellent level of tactility and sensitivity
• Nitrile coating protects from oils, grease and abrasion (8000 cycles)
• 15 gauge liner
Typical Applications
• Aerospace
• Automotive
• Construction
• Engineering
• Logistics
• Maintenance
• Manufacturing
• Assembly
• General handling
• Light fabrication
• Tool setting
Notes
• The performance levels apply to the coated surface only
• Performance level as per EN388 not guaranteed after washing
• Do not use in case of chemical, electrical, thermal or entanglement risks
Standards
• EN388:2003 4.1.2.1
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile Foam |
Colour | Black Grey |
EAN | 4901792028479 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester Spandex |
MFR Part No. | SHO381 |
Series | 381 |
Size | XL |
UNSPSC Code | 53102504 |