SKU:
GDF9612390D
MPN:
4082208
£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Nylon/Acrylic/Polyester blend knitted navy glove with red PVC dots on palm for additional grip. One size (fits sizes 8 to 10).
Attribute | Value |
---|---|
Brand | Goldfreeze |
Coating | PVC |
Colour | Blue Red |
Liner Material | Acrylic Nylon Polyester |
MFR Part No. | 4082208 |
Series | 4082208 |
Size | One Size |
UNSPSC Code | 53102504 |