SKU:
EJE9613658G
MPN:
414-11
£6.29
Ex VAT
£7.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Synthetic leather and polyester unlined gloves for all round work/general handling. Chrome free, breathable back, elastic. Prevents risk of scratches, lacerations, blisters, grazes, drying out, chapping, contact with dirt, chrome allergy, abrasion injuries.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Synthetic Leather |
Colour | Black Blue Grey |
EAN | 7392626069879 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 0 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Unlined |
MFR Part No. | 414-11 |
Series | 414 Tegera® |
Size | 11 |
UNSPSC Code | 53102504 |