SKU:
ATG9614342M
MPN:
42847-10B
£5.29
Ex VAT
£6.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
General handling gloves with NBR coating.
Features and Benefits
• AD-APT® Cooling Technology keeps hands comfortable and cool
• The raised dots offer increased cushioning for those doing repetitive jobs or carrying heavy loads
• Dermatologically accredited and pre-washed prior to packaging to ensure freshness
• Lightweight, reducing hand fatigue and increasing comfort
Typical Applications
• General handling
• Dry environments
• Precision handling
• Aerospace
• Agriculture
• Automotive
• Construction
• DIY
• Garden
• Light assembly
• Logistics
• Oil and gas
• Utilities
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Black Grey |
Liner Material | Nylon Spandex |
MFR Part No. | 42847-10B |
Series | 42-847 Maxiflex Endurance® |
Size | 10 |
UNSPSC Code | 53102504 |