SKU:
ATG9614343F
MPN:
42848-11B
£4.99
Ex VAT
£5.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
MaxiFlex® Endurance™ Gloves keeps hands cool and protected in dry environments thanks to AD-APT® technology.
Features and Benefits
• Nitrile raised dots for extra durability and dry grip
• Lightweight
• Palm coating offers longer service life and assured grip
• 360° breathability
• AD-APT® technology which is unique to keep hands productive, cool and dry
• Orange liner which is easily visible and distinctive
• Washable at 60°C against viruses and/or bacteria
Typical Applications
• Aerospace
• Agriculture
• Automotive
• Construction
• General handling
• Assembly
• Logistics
• Oil and gas
• Utilities
• DIY
Approvals
• Skin Health Alliance
• Oeko-Tex
• REACH
• Dermatologically accredited
Standards
• EN388:2016 4.1.3.1.A
Attribute | Value |
---|---|
Brand | Atg |
Coating | Nitrile |
Colour | Black Orange |
EAN | 4792249062616 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon Spandex |
MFR Part No. | 42848-11B |
Series | 42-848 MaxiFlex Endurance® |
Size | 11 |
UNSPSC Code | 53102504 |