Atg

42-848 MaxiFlex® Endurance, Mechanical Hazard Gloves, Black/Orange, Nylon/Spandex Liner, Nitrile Coating, EN388: 2016, 4, 1, 3, 1, A, Size 7

SKU:

ATG9614343B

MPN:

42848-07B

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    MaxiFlex® Endurance™ Gloves keeps hands cool and protected in dry environments thanks to AD-APT® technology.


    Features and Benefits
    • Nitrile raised dots for extra durability and dry grip
    • Lightweight
    • Palm coating offers longer service life and assured grip
    • 360° breathability
    • AD-APT® technology which is unique to keep hands productive, cool and dry
    • Orange liner which is easily visible and distinctive
    • Washable at 60°C against viruses and/or bacteria


    Typical Applications
    • Aerospace
    • Agriculture
    • Automotive
    • Construction
    • General handling
    • Assembly
    • Logistics
    • Oil and gas
    • Utilities
    • DIY


    Approvals
    • Skin Health Alliance
    • Oeko-Tex
    • REACH
    • Dermatologically accredited


    Standards
    • EN388:2016 4.1.3.1.A


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Atg

    Coating

    Nitrile

    Colour

    Black Orange

    EAN

    4792249062494

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    A

    EN388 Puncture

    1

    EN388 Tear

    3

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon Spandex

    MFR Part No.

    42848-07B

    Series

    42-848 MaxiFlex Endurance®

    Size

    7

    UNSPSC Code

    53102504