SKU:
ATG9614389E
MPN:
42874-07B
£4.00
Ex VAT
£4.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
For precision handling, these high-quality gloves provide excellent grip in dry environments, maintaining comfort and productivity with advanced moisture-wicking and antiperspirant technologies. They feature AIRtech® for 360° moisture-wicking, AD-APT™ to reduce sweat by up to 31%, and a knit wrist cuff for comfort. They offer superior fingertip sensitivity and flexibility, reducing hand fatigue for persistent wear. They are silicone-free, sanitized to inhibit odour-causing bacteria, and machine washable at 60°C.
Features and Benefits
• AIRtech® technology delivers 360° moisture-wicking capacity for comfort
• AD-APT™ antiperspirant technology reduces sweat by up to 31% for dry hands
• Knit wrist cuff delivers maximum user comfort
• Silicone-free and suitable for painting and finishing applications
• Delivers excellent hand flexibility for reduced hand fatigue during prolonged wear
• Superior fingertip sensitivity for enhanced performance during precision tasks
• Sanitized® to inhibit the growth of odour causing bacteria and germs
Typical Applications
• Precision Tasks
• Painting
• Finishing
Standards Met
• CE Category II
• EN 388:2003 4.1.3.1
• EN 388:2016 + A1:2018 4.1.3.1.A
Attribute | Value |
---|---|
Brand | Atg |
Coating | Nitrile |
Colour | Black Grey |
EAN | 4792249061275 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 42874-07B |
Series | 42-874 Maxiflex Ultimate |
Size | 7 |
UNSPSC Code | 53102504 |