SKU:
ATG9614395L
MPN:
42875-10B
£3.99
Ex VAT
£4.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These general handling gloves with an NBR coating feature AD-APT® Cooling Technology to keep hands cool, a durable palm coating for enhanced grip, and a class-leading fit that reduces hand fatigue. Dermatologically accredited and pre-washed, they ensure freshness and minimize skin irritation. The ergonomic design offers exceptional comfort and dexterity, making them suitable for tasks requiring tactile sensitivity and reliable protection.
Features and Benefits
• AD-APT® Cooling Technology keeps hands comfortable and cool
• Durable palm coating offers enhanced grip
• Dermatologically accredited and pre-washed prior to packaging to ensure freshness
• Class-leading fit form and feel, reducing hand fatigue and increasing comfort
Typical Applications:
• General handling
• Aerospace
• Dry environments
• Precision handling
• Agriculture
• Construction
• DIY
Standards Met:
• EN388:2016 4.1.3.1.A
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Black Grey |
Liner Material | Nylon Spandex |
MFR Part No. | 42875-10B |
Series | 42875 MaxiFlex Ultimate® |
Size | 10 |
UNSPSC Code | 53102504 |