SKU:
PLY9610360B
MPN:
45-MAT
£3.49
Ex VAT
£4.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Matrix® Touch-1 general handling gloves are a must-have for professionals seeking optimal functionality, comfort, and precision. With tactile touch-sensitive fingertips, users can operate touch screen machinery and devices without removing the gloves. Ideal for use in a range of industries, the polyurethane palm coating balances flexibility and mechanical protection.
Features and Benefits
• Seamless knitted liner ensures a close fit, breathability, and exceptional comfort during extended wear.
• The polyurethane palm coating provides good abrasion and tear resistance offering an assured grip
• Elasticated knitted wrist provides a secure fit, keeping hands free from dust and debris
Typical Applications
• Automotive
• Engineering
• Warehousing and logistics
• Transport
Standards
• PPE CAT II
• EN388:2016 3.1.3.1.X
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Colour | Black Grey White |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
MFR Part No. | 451-MAT |
Series | Matrix® Touch 1 |
Size | 7 |
UNSPSC Code | 53102504 |