SKU:
GLB9614520E
MPN:
BST45524
£4.29
Ex VAT
£5.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Engineered with Showa's Eco Best Technology® (EBT), this planet-friendly glove innovation is ideal for multi-use applications across a range of industries.
Features and Benefits:
•The sponge nitrile coating provides good grip in oily and dry conditions
•Breathable back of glove and ergonomical design aids wearer comfort
•Anatomically designed to replicate the natural curvature of the human hand
•EBT® within the nitrile sponge coating and polyester liner enable the glove to biodegrade once disposed of in landfill
Typical Applications:
•Automotive
•Construction
•Highways
•Maintenance
•Assembly
•Goods handling
•Refuse collection
•Small component handling
•Warehousing
Attribute | Value |
---|---|
Brand | Showa |
Coating | Sponge Nitrile |
Colour | Green |
EAN | 6038054008905 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | EBT® Polyester |
MFR Part No. | BST45524 |
Series | 4552 |
Size | 10 |
UNSPSC Code | 53102504 |