SKU:
ANS9612655A
MPN:
47402070
£3.19
Ex VAT
£3.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A versatile alternative to cotton, light leather and PVC. Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency. Natural hand shape - easier to wear for long periods. Available in a wide range of styles, lengths and sizes. Silicone-free. Ensures cleanliness of metal sheets: important in steel and motor industries.
47-400 - 3/4 dipped, knitwrist
47-402 - fully coated, knitwrist
47-409 - fully coated gauntlet
Applications:
-Assembly & inspection of components
-Chassis assembly, body trimming
-Cutting, handling and fabrication metal or glass sheets and panels
Industries:
-Automotive
-Machinery and equipment
-Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Blue |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Interlock Cotton |
MFR Part No. | 47402070 |
Series | 47-400 Hylite |
Size | 7 |
UNSPSC Code | 53102504 |