Ansell

47-409 Hylite Mechanical Hazard Gloves, Blue, Interlock Cotton Liner, Full Nitrile Coating, EN388: 2016, 3, 1, 1, 1, A, Size 10

SKU:

ANS9612709J

MPN:

47409100

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (38)

    Product Details

    A versatile alternative to cotton, light leather and PVC. Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency. Natural hand shape - easier to wear for long periods. Available in a wide range of styles, lengths and sizes. Silicone-free. Ensures cleanliness of metal sheets: important in steel and motor industries.


    47-400 - 3/4 dipped, knitwrist
    47-402 - fully coated, knitwrist
    47-409 - fully coated gauntlet


    Applications:
    -Assembly & inspection of components
    -Chassis assembly, body trimming
    -Cutting, handling and fabrication metal or glass sheets and panels


    Industries:
    -Automotive
    -Machinery and equipment
    -Metal fabrication


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Nitrile

    Colour

    Blue

    EAN

    0076490607869

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    A

    EN388 Puncture

    1

    EN388 Tear

    1

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Interlock Cotton

    MFR Part No.

    47409100

    Series

    47-409 Hylite

    Size

    10

    UNSPSC Code

    53102504