SKU:
ANS9612750E
MPN:
48100080
£1.69
Ex VAT
£2.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Ansell's HyFlex® range of industrial gloves are designed for light-duty applications that require good levels of comfort and abrasion resistance. Delivering excellent dexterity, HyFlex® is the practical choice for precise handling tasks in dry or light oily environments.
Features and Benefits
• Protects against abrasive injuries and delivers an extended product life
• Constructed for full user flexibility and dexterity
• Excellent fingertip sensitivity when handling small parts
Typical Applications
• Automotive
• Automotive aftermarket
• Electronics
• Logistics and warehousing
• Machinery and equipment
• Transport
Standards
• CE Category II
• EN 388:2003 4.1.3.1.
• EN 388:2016 4.1.3.1.A.
Warnings
• Includes natural rubber proteins which may cause irritation and/or allergic reactions
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | White |
EAN | 0076490446932 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 48100080 |
Series | 48-100 HyFlex® |
Size | 8 |
UNSPSC Code | 53102504 |