SKU:
ANS9612759J
MPN:
48101100
£1.79
Ex VAT
£2.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Ansell's HyFlex® gloves offer superior comfort, flexibility, and protection, making them ideal for precise handling tasks in dry or oily environments. These gloves protect against abrasive injuries, extend product life, and provide excellent fingertip sensitivity for handling small parts. Note that they contain natural rubber proteins, which may cause irritation or allergic reactions.
Features and Benefits
• Protects against abrasive injuries
• Excellent fingertip sensitivity for handling small parts
• Excellent abrasion resistance for prolonged glove life
Standards Met:
• CE Category II
• EN 388:2003 4.1.3.1
• EN 388:2016 4.1.3.1.A
Typical Applications
• Automotive
• Electronics
• Logistics
• Machinery
• Transport
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | Black |
EAN | 0076490446895 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 48101100 |
Series | 48-100 HyFlex® |
Size | 10 |
UNSPSC Code | 53102504 |