Ansell

48-101 HyFlex® Mechanical Hazard Gloves, Black, Nylon Liner, Polyurethane Coating, EN388: 2016, 4, 1, 3, 1, A, Size 11

SKU:

ANS9612761L

MPN:

48101110

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (50+)

    Product Details

    Ansell's HyFlex® gloves offer superior comfort, flexibility, and protection, making them ideal for precise handling tasks in dry or oily environments. These gloves protect against abrasive injuries, extend product life, and provide excellent fingertip sensitivity for handling small parts. Note that they contain natural rubber proteins, which may cause irritation or allergic reactions.


    Features and Benefits
    • Protects against abrasive injuries
    • Excellent fingertip sensitivity for handling small parts
    • Excellent abrasion resistance for prolonged glove life


    Standards Met:
    • CE Category II
    • EN 388:2003 4.1.3.1
    • EN 388:2016 4.1.3.1.A


    Typical Applications
    • Automotive
    • Electronics
    • Logistics
    • Machinery
    • Transport


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Polyurethane

    Colour

    Black

    EAN

    0076490446901

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    A

    EN388 Puncture

    1

    EN388 Tear

    3

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    MFR Part No.

    48101110

    Series

    48-100 HyFlex®

    Size

    11

    UNSPSC Code

    53102504