Ansell

48-120 Sensilite Mechanical Hazard Gloves, White, Polyester Liner, Polyurethane Coating, EN388: 2016, 3, 1, 2, 1, A, Size 7

SKU:

ANS9612766C

MPN:

48-120

£0.99

Ex VAT

£1.19

Inc VAT

IN STOCK (50+)

    Product Details

    SensiLite® 48-120/48-121 gloves are an economical hand protection solution offering good grip, dexterity and comfort. The polyester liner offers good hand protection in lightweight applications. And thanks to the polyurethane coating on the palm, it resists tears and abrasions. They are a good alternative to light or medium cotton gloves, thanks to the protection and grip provided by their coating.


    Applications:
    -Assembly of small pieces such as bearing, joints and springs
    -Quality control


    Industries:
    -Automotive
    -Electronics
    -Machinery and equipment


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Polyurethane

    Colour

    White

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    A

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Polyester

    MFR Part No.

    48-120

    Series

    48-120 Sensilite

    Size

    7

    UNSPSC Code

    53102504