SKU:
ANS9612792C
MPN:
48126070
£1.39
Ex VAT
£1.67
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These 15 gauge highly comfortable and dexterous gloves are an economical solution to a range of light-duty, industrial tasks. Allowing for maximum flexibility, the polyurethane coating delivers good abrasion resistance and dexterity, allowing for good grip in both dry and oily environments.
Features and Benefits
• Delivers a high-level of abrasion resistance for reliable protection
• Seam-free construction prevents seam on skin irritation during prolonged wear
• Elasticated knitwrist ensures a secure fit and optimum comfort
• PU coating ensures a good wet and dry grip
Typical Applications
• Automotive & Auto OEM
• Electronics
• Gas and oil
• Machinery and equipment
• Utilities and transportation
Standards
• CE Category II
• EN 388:2003 4.1.3.1.
• EN 388:2016 4.1.2.1.A.
Approvals
• REACH Compliant
Warnings
• Natural rubber proteins may cause skin irritation and allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | Black |
EAN | 0076490094867 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | 48126070 |
Series | 48-126 Edge |
Size | 7 |
UNSPSC Code | 53102504 |