SKU:
ANS9612794J
MPN:
48128100
£1.29
Ex VAT
£1.55
Inc VAT
3 Variations Available
Product Details
Product Specification
An economical solution for light applications.
Features and benefits:
-Very light and comfortable
-High level of dexterity and flexibility
-Good level of abrasion and oil resistance
-Dark glove shows dirt contamination less quickly
Primary industries:
-Automotive & Transportation
-Automotive
-Electronics
-Electronics
-Machinery & Equipment
Ideal applications:
-Assembly of small parts
-General handling
-Packaging
-Quality control
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | 48128100 |
Series | 48-128 Edge |
Size | 10 |
UNSPSC Code | 53102504 |