Ansell

48-128 EDGE® Mechanical Hazard Gloves, Grey, Polyester Liner, Nitrile Coating, EN388: 2016, 4, 1, 2, 1, A, Size 7

SKU:

ANS9612794C

MPN:

48128070

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (50+)

    Product Details

    An economical solution for light applications.


    Features and benefits:
    -Very light and comfortable
    -High level of dexterity and flexibility
    -Good level of abrasion and oil resistance
    -Dark glove shows dirt contamination less quickly


    Primary industries:
    -Automotive & Transportation
    -Automotive
    -Electronics
    -Electronics
    -Machinery & Equipment


    Ideal applications:
    -Assembly of small parts
    -General handling
    -Packaging
    -Quality control


    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Nitrile

    Colour

    Grey

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    A

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Polyester

    MFR Part No.

    48128070

    Series

    48-128 Edge

    Size

    7

    UNSPSC Code

    53102504