SKU:
ANS9612768C
MPN:
48130060
£1.59
Ex VAT
£1.91
Inc VAT
6 Variations Available
Product Details
Product Specification
Get excellent protection against electrostatic discharge with the 48-130 Sensilite™ Palm Coated Gloves from Ansell. The polyurethane coating provides mechanical resistance during electrical assembly work, and meet the standards required for EN49-1, EN49-2, and EN49-3.
Features and Benefits
• Lightweight for flexibility
• Features added grip
• Seamless construction ensures a good fit
Applications
• Final assembly electronic components, motherboards, dashboard cables and wires
Warnings
• Does not insulate against high-voltage electrical current
• Not for use with live wires and electrical current
Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | White |
EAN | 0076490445836 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Simple Design - Category 1 |
Liner Material | Polymer |
MFR Part No. | 48130060 |
Series | 48-130 Sensilite |
Size | 6 |
UNSPSC Code | 53102504 |