Ansell

48-140 Edge® Mechanical Hazard Gloves, Grey;White, Polyester Liner, Polyurethane Coating, EN388: 2016, 3, 1, 2, 1, A, Size 10

SKU:

ANS9612796J

MPN:

48140100

£1.89

Ex VAT

£2.27

Inc VAT

OUT OF STOCK

    Product Details

    Electrostatic dissipative as per EN1149 at a reasonable price.


    Features and benefits:
    -Made of a seamless 13 gauge polyester & carbon fiber liner, with polyurethane palm coating
    -Electrostatic discharge product protection due to presence of carbon fiber
    -The coated palm also prevents the transfer of perspiration to the electronic part
    -A practical choice for light applications where assembly & handling tasks in electronic/electrical industries
    -EN1149-3: Charge Decay T50 < 0.01 seconds


    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Coating

    Polyurethane

    Colour

    Grey White

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    A

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Polyester

    MFR Part No.

    48-140

    Series

    Edge

    Size

    10

    UNSPSC Code

    53102504