SKU:
ANS9612796C
MPN:
48140070
£1.89
Ex VAT
£2.27
Inc VAT
6 Variations Available
Product Details
Product Specification
Electrostatic dissipative as per EN1149 at a reasonable price.
Features and benefits:
-Made of a seamless 13 gauge polyester & carbon fiber liner, with polyurethane palm coating
-Electrostatic discharge product protection due to presence of carbon fiber
-The coated palm also prevents the transfer of perspiration to the electronic part
-A practical choice for light applications where assembly & handling tasks in electronic/electrical industries
-EN1149-3: Charge Decay T50 < 0.01 seconds
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | Grey White |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | 48-140 |
Series | Edge |
Size | 7 |
UNSPSC Code | 53102504 |