SKU:
ANS9612800J
MPN:
48305100
£1.99
Ex VAT
£2.39
Inc VAT
4 Variations Available
Product Details
Product Specification
An economical solution to replace leather or thick cotton gloves and provide better cost/benefit. An economical solution for medium weight applications requiring a good level of abrasion resistance, along with a good grip in dry or wet environments.
For use in a wide range of handling and carrying applications, and are more durable than medium weight cotton or leather gloves.
Features and benefits:
-Good dexterity and flexibility
-Good level of abrasion resistance compared to other types of latex coated gloves
-Good level of tear resistance
-Sure grip in dry and wet environments
Industries:
-Automotive and transportation
-Logistics and warehousing
Applications:
-General handling
-Packaging
-Shipping and receiving
-Refuse collection
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Latex |
Colour | Black Blue |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | 48-305 |
Series | Edge |
Size | 10 |
UNSPSC Code | 53102504 |