SKU:
PRO9610049A
MPN:
MAPA 500
£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
General handling gloves with a coating that repels oil penetration, whilst maintaining excellent grip in oily environments.
Features and Benefits:
•Equip wearers with excellent abrasion resistance
•Nitrile coating is oil proof and ensures fantastic grip
Typical Applications:
•Oil and gas
•General handling tasks
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Nitrile |
Colour | Black Blue |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Jersey |
MFR Part No. | 500 |
Series | 500 Ultrane |
Size | 8 |
UNSPSC Code | 53102504 |