SKU:
PLY9610483D
MPN:
50-MAT
£1.49
Ex VAT
£1.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Matrix S Grip seamless polycotton shell with crinkle latex palm coating.
Key Features:
Flexible crinkle latex coating for good wet and dry grip.
Seamless polycotton liner for comfort.
Durable with good tear resistance.
Elasticated knit wrist for a secure fit.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Colour | Orange Yellow |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyester |
MFR Part No. | 503-MAT |
Series | 503-MAT Matrix |
Size | 9 |
UNSPSC Code | 53102504 |