£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
The Maxima glove is a chemical- resistant natural rubber glove made with a soft cotton flock lining meaning it is designed for superior protection and comfort. Ideal for handling chemicals, it offers excellent abrasion, tear resistance. As well as a slip resistant finish on the palm and fingers provides a secure grip in both wet and dry conditions. Its flexible shape helps to minimize hand fatigue whilst the cotton flock lining works to absorb perspiration, keeping hands dry, cool, and comfortable.
Features and Benefits
• Chemical-resistant natural rubber designed for superior protection
• Soft cotton flock lining for enhanced comfort
• Excellent abrasion and tear resistance for endurance
• Slip-resistant finish on palm and fingers for a secure grip
• Flexible shape reduces hand fatigue
• Cotton flock lining absorbs perspiration to keep hands cool
Typical Applications
• Chemical handling
• Industrial cleaning
• Laboratory work
Standards Met:
• EN ISO 374-1 : 2016
Attribute | Value |
---|---|
Brand | PlusGas |
Coating | Latex |
Colour | Black |
MFR Part No. | 51 |
Size | 10 |
UNSPSC Code | 53102504 |